Shop All Folding Security Gates
This Product is Discontinued
Zoro Select
Folding Gate, Single, 6 to 7 ft.W x 7 ft.H (Discontinued)
Mfr # 35LF09
Zoro # G0044305
Free Shipping & Returns
This Product is Discontinued
Key Features
- Folding Gate Door Type Simple
- Finish Galvanized/Powder Coated
- Folded Width 9-5/16"
- Opening Width 6 to 7 ft
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35LF09
- Zoro # G0044305
- UPC # 190735470862
- Country of Origin China
- Category Folding Security Gates
Dimensions
Folded Width | 9-5/16" |
Opening Width | 6 to 7 ft |
Folded Height | 7 ft |
In Use Height | 6 1/2 ft |
Details
Item | Folding Gate |
Folding Gate Door Type | Simple |
Finish | Galvanized/Powder Coated |
Color | Gray |
Material | Steel |
Includes | Locking Bar and L Bracket |
Caster Type | Swivel |
Mounting | Pipe, Channel, Flatbar |
Description
Folding Gate, Simple, Color Gray, Opening Width 6 to 7 ft, Folded Width 9 5/16 in, Folded Height 7 ft, In Use Height 6 1/2 ft, Material Steel, Galvanized/Powder Coated Finish, Pipe, Channel, Flatbar Mounting, Caster Type Swivel, Includes Locking Bar and L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.