Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 9 to 10 ft. Opening W
Mfr # SECO 1080
Zoro # G7468235
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 15 in
- Color Gray
- In Use Height 7 1/2 ft
- Mounting Universal
- Folding Gate Door Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SECO 1080
- Zoro # G7468235
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 15 in |
In Use Height | 7 1/2 ft |
Folded Height | 8 ft |
Opening Width | 9 to 10 ft |
Details
Item | Folding Gate |
Color | Gray |
Mounting | Universal |
Folding Gate Door Type | Single |
Caster Type | Swivel |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Material | Steel |
Finish | Powder Coated |
Description
Folding Gate, Single, Color Gray, Opening Width 9 to 10 ft, Folded Width 15 in, Folded Height 8 ft, In Use Height 7 1/2 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- KEEPER CORD BUNGEE SET 20PK (06320-10)
- GLOBAL EQUIPMENT Lifting Magnet 600lb. Capacity (316089)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 60 x 60In (15CR6060)
- ZORO SELECT Folding Gate, Gray, 14 to 16 ft. Opening W (PECO 1665)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft (PECO 1870)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W (SECO 865)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Material: Steel (SECO 775)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1070)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Material: Steel (PECO 1880)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W, Folding Gate Door Type: Simple (SECO 875)
- Zoro Select Dock Gates & Doors