Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 9 to 10 ft. Opening W
Mfr # SECO 1070
Zoro # G7464141
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Folded Width 15 in
- Color Gray
- Includes 48 in Locking Bar, Bearing Washer, L-Bracket
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SECO 1070
- Zoro # G7464141
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 15 in |
In Use Height | 6 1/2 ft |
Opening Width | 9 to 10 ft |
Folded Height | 7 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Folding Gate |
Color | Gray |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Mounting | Universal |
Finish | Powder Coated |
Folding Gate Door Type | Single |
Material | Steel |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Caster Type | Swivel |
Description
Folding Gate, Single, Color Gray, Opening Width 9 to 10 ft, Folded Width 15 in, Folded Height 7 ft, In Use Height 6 1/2 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C7 P5)
- VESTIL 2 Step Yellow Polyethylene Nestable with Handrails (SPN-2-YL-HR)
- LIFT-ALL Tie-Down Strap, 2 ft. x 1 In., 700 lb. (MCHS)
- ZORO SELECT V-Grve Rgd Cstr, Cst Iron, 4 in., 800 lb., A (1NWD6)
- ZORO SELECT Folding Gate, Gray, 10 to 12 ft. Opening W (PECO 1265)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W (PECO 2070)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Width: 15 in (SECO 980)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft (PECO 1870)
- ZORO SELECT Folding Gate, Gray, 3 to 4 ft. Opening W (SECO 465)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Finish: Powder Coated (SECO 765)
- Zoro Select Folding Security Gates