Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 8 to 9 ft. Opening W
Mfr # SECO 975
Zoro # G7468752
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- In Use Height 7 ft
- Folded Height 11 in
- Caster Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SECO 975
- Zoro # G7468752
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
In Use Height | 7 ft |
Folded Height | 11 in |
Opening Width | 8 to 9 ft |
Details
Item | Folding Gate |
Color | Gray |
Caster Type | Swivel |
Material | Steel |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Finish | Powder Coated |
Folding Gate Door Type | Simple |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Mounting | Universal |
Description
Folding Gate, Simple, Color Gray, Opening Width 8 to 9 ft, Folded Width 7 ft, Folded Height 11 in, In Use Height 7 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- CASTERHQ 3"x1-1/4" BLUE SOLID POLYURETHANE (NON MARKING) WHEEL, 200 LBS CAPA (HD-PLX-3H3)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2200 lb (38EZEEX12)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Height: 7 ft (SECO 970)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- ZORO SELECT Folding Gate, Gray, 1 to 12 ft. Opening W (XLECO 1265)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Material: Steel (SECO 775)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1070)
- ZORO SELECT Folding Gate, Gray, 6 ft Add On Opening W (XLECO 665)
- ILLINOIS ENGINEERED PRODUCTS. Folding Security Gate 6'Hx12'W In-Use (XL1265)
- Zoro Select Folding Security Gates