Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft
Mfr # PECO 1075
Zoro # G7464193
original price:
$467.55
14% off
new price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Folded Width 7 ft
- Color Gray
- Folding Gate Door Type Double
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PECO 1075
- Zoro # G7464193
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
Folded Height | 11 in |
In Use Height | 7 ft |
Opening Width | 8 to 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Folding Gate |
Color | Gray |
Folding Gate Door Type | Double |
Mounting | Universal |
Includes | (2) Bearing Washers, (2) L-Brackets |
Material | Steel |
Caster Type | (2) Swivel |
Finish | Powder Coated |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets |
Description
Folding Gate, Double, Color Gray, Opening Width 8 to 10 ft, Folded Width 7 ft, Folded Height 11 in, In Use Height 7 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, Includes (2) Bearing Washers, (2) L-Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANK WINNE & SONS Manila Rope, dia. 3/4" L, 600 ft. (16022)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Red, 54 In. L (33W326)
- KINEDYNE Anchor Shackle, 5/8 in. Body Size (101-12625GRA)
- HARRINGTON Beam Clamp, 4000 lb. (UBC020)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W (SECO 780)
- ZORO SELECT Folding Gate, Gray, 6 to 8 ft. Opening W (PECO 865)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Material: Steel (SECO 775)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W (PECO 2070)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Finish: Powder Coated (SECO 765)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W, Folding Gate Door Type: Simple (SECO 875)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1070)
- Zoro Select Folding Security Gates