Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 7 to 8 ft. Opening W
Mfr # SECO 885
Zoro # G7464150
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 8 ft
- Color Gray
- Includes 48 in Locking Bar, Bearing Washer, L-Bracket
- Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin
- Folding Gate Door Type Simple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SECO 885
- Zoro # G7464150
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 8 ft |
Folded Height | 11 in |
Opening Width | 7 to 8 ft |
In Use Height | 8 1/2 ft |
Details
Item | Folding Gate |
Color | Gray |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Folding Gate Door Type | Simple |
Finish | Powder Coated |
Caster Type | Swivel |
Material | Steel |
Mounting | Universal |
Description
Folding Gate, Simple, Color Gray, Opening Width 7 to 8 ft, Folded Width 8 ft, Folded Height 11 in, In Use Height 8 1/2 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 210 lb. (26Y397)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1506R3232A1E30B4W4C1P6)
- LOUISVILLE 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1510)
- ZORO SELECT Platform Truck, 3600lb, 73in x 36in, 38in H (EPT6W36726PU95)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W, Folding Gate Door Type: Simple (SECO 875)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W (PECO 1065)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- ZORO SELECT Folding Gate, Gray, 14 to 16 ft. Opening W (PECO 1665)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W (SECO 785)
- GLOBAL INDUSTRIAL 16'W Double Folding Security Gate, 6-1/2'H (968116)
- Zoro Select Folding Security Gates