Shop All Folding Security Gates
This Product is Discontinued
Zoro Select
Folding Gate, Gray, 7 to 8 ft. Opening W (Discontinued)
Mfr # SECO 880
Zoro # G7471762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Folded Width 8 ft
- Color Gray
- Includes 48 in Locking Bar, Bearing Washer, L-Bracket
- Material Steel
- Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SECO 880
- Zoro # G7471762
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 8 ft |
In Use Height | 7 1/2 ft |
Opening Width | 7 to 8 ft |
Folded Height | 11 in |
Details
Item | Folding Gate |
Color | Gray |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Material | Steel |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Folding Gate Door Type | Simple |
Mounting | Universal |
Caster Type | Swivel |
Finish | Powder Coated |
Description
Folding Gate, Simple, Color Gray, Opening Width 7 to 8 ft, Folded Width 8 ft, Folded Height 11 in, In Use Height 7 1/2 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.