Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 7 to 8 ft. Opening W
Mfr # SECO 870
Zoro # G7468439
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- Finish Powder Coated
- In Use Height 6 1/2 ft
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SECO 870
- Zoro # G7468439
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
In Use Height | 6 1/2 ft |
Opening Width | 7 to 8 ft |
Folded Height | 11 in |
Details
Item | Folding Gate |
Color | Gray |
Finish | Powder Coated |
Mounting | Universal |
Folding Gate Door Type | Simple |
Material | Steel |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Caster Type | Swivel |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Description
Folding Gate, Simple, Color Gray, Opening Width 7 to 8 ft, Folded Width 7 ft, Folded Height 11 in, In Use Height 6 1/2 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Caster w/Break (36CF81)
- ABOVE ALL CO Truck Door Pull Down Strap (FFTDPDS)
- COFFING HOISTS Coffing Oil Seal (MA562)
- BALLYMORE 133 in H Aluminum Wheelbarrow Ladder, 10 Steps, 300 lb Load Capacity (ALWB-10G)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- ZORO SELECT Folding Gate, Gray, 3 to 4 ft. Opening W (SECO 465)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W (SECO 785)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W (PECO 1065)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W (PECO 2070)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W (SECO 865)
- Zoro Select Dock Gates & Doors