Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 6 to 8 ft. Opening W
Mfr # PECO 865
Zoro # G7464169
original price:
$273.41
4% off
new price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- Folding Gate Door Type Double
- Opening Width 6 to 8 ft
- Folded Height 6 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PECO 865
- Zoro # G7464169
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
Opening Width | 6 to 8 ft |
Folded Height | 6 1/2 ft |
In Use Height | 6 ft |
Details
Item | Folding Gate |
Color | Gray |
Folding Gate Door Type | Double |
Includes | (2) Bearing Washers, (2) L-Brackets |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets |
Mounting | Universal |
Caster Type | (2) Swivel |
Finish | Powder Coated |
Material | Steel |
Description
Folding Gate, Double, Color Gray, Opening Width 6 to 8 ft, Folded Width 7 ft, Folded Height 6 1/2 ft, In Use Height 6 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, Includes (2) Bearing Washers, (2) L-Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL-A-RAMP Roll-A-Ramp 3612-S Short Center Support Stands (3612-S)
- VESTIL One Piece Aluminum Round Cargo Bar (CB-5)
- COTTERMAN Storage Tank Ladder, Steel, 12 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST12AL C1)
- ANCRA INTERNATIONAL RATCHET LOAD BINDER (50140-11)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W (SECO 780)
- ZORO SELECT Folding Gate, Gray, 6 ft Add On Opening W (XLECO 665)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W (PECO 2070)
- ZORO SELECT Folding Gate, Gray, 10 to 12 ft. Opening W (PECO 1265)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Width: 15 in (SECO 980)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 7'H (SSG1275)
- Zoro Select Dock Gates & Doors