Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 6 to 7 ft. Opening W, Material: Steel
Mfr # SECO 775
Zoro # G7464071
original price:
$259.99
28% off
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- Folded Height 11 in
- Finish Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SECO 775
- Zoro # G7464071
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
Folded Height | 11 in |
In Use Height | 7 ft |
Opening Width | 6 to 7 ft |
Details
Item | Folding Gate |
Color | Gray |
Finish | Powder Coated |
Material | Steel |
Folding Gate Door Type | Simple |
Mounting | Universal |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Caster Type | Swivel |
Description
Folding Gate, Simple, Color Gray, Opening Width 6 to 7 ft, Folded Width 7 ft, Folded Height 11 in, In Use Height 7 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 2in. Dia, 6ft. L (SFERSST7-06)
- DAYTON Limit Switch (MHGXEC89GGS)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- ZORO SELECT Folding Gate, Gray, 14 to 16 ft. Opening W (PECO 1665)
- ZORO SELECT Folding Gate, Gray, 6 to 8 ft. Opening W (PECO 865)
- ZORO SELECT Folding Gate, Gray, 6 ft Add On Opening W (XLECO 665)
- ZORO SELECT Folding Gate, Gray, 12 to 14 ft. Opening W (PECO 1475)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W (SECO 975)
- ZORO SELECT Folding Gate, Gray, 3 to 4 ft. Opening W (SECO 465)
- Zoro Select Folding Security Gates