Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 6 to 7 ft. Opening W, Finish: Powder Coated
Mfr # SECO 765
Zoro # G7470310
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- Opening Width 6 to 7 ft
- Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin
- Folding Gate Door Type Simple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SECO 765
- Zoro # G7470310
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
Opening Width | 6 to 7 ft |
Folded Height | 6 ft |
In Use Height | 6 ft |
Details
Item | Folding Gate |
Color | Gray |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Folding Gate Door Type | Simple |
Caster Type | Swivel |
Finish | Powder Coated |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Material | Steel |
Mounting | Universal |
Description
Folding Gate, Simple, Color Gray, Opening Width 6 to 7 ft, Folded Width 7 ft, Folded Height 6 ft, In Use Height 6 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pvt, 28,600 lb. Load Cap. (7999045)
- ERICKSON 2"X30Ft 10,000Lb Long Hndl Ratt w/ Chain Leads w/Bonus Web Clamp Bulk (58727)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- BAUER LADDER Rung Replacement Kit - 17 1/2" Round Rung (07054)
- ZORO SELECT Folding Gate, Gray, 12 to 14 ft. Opening W (PECO 1475)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft (PECO 1870)
- ZORO SELECT Folding Gate, Gray, 5 to 6 ft. Opening W (SECO 665)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W (SECO 865)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W, Folding Gate Door Type: Simple (SECO 875)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W (PECO 1875)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 10'W to 12'W and 7'6inH (PFG1280)
- Zoro Select Dock Gates & Doors