Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 6 ft Add On Opening W
Mfr # XLECO 665
Zoro # G7471150
original price:
$210.99
4% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 6 1/2 ft
- Color Gray
- Caster Type (2) Swivel
- Folded Height 6 1/2 ft
- Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XLECO 665
- Zoro # G7471150
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 6 1/2 ft |
Folded Height | 6 1/2 ft |
Opening Width | 6 to 7 ft |
In Use Height | 6 ft |
Details
Item | Folding Gate |
Color | Gray |
Caster Type | (2) Swivel |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets |
Folding Gate Door Type | Portable Single |
Includes | 24 in Axel |
Mounting | Universal |
Finish | Powder Coated |
Material | Steel |
Description
Folding Gate, Portable Single, Color Gray, Opening Width 6 to 7 ft, Folded Width 6 1/2 ft, Folded Height 6 1/2 ft, In Use Height 6 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, Includes 24 in Axel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 595 lb. (HTH 75X40/20-40K)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- PEERLESS CHAIN 14" BOLT/CHAIN CUTTER, 4101410 (4101410)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Width: 15 in (SECO 980)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W (PECO 1875)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft (PECO 1870)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W (PECO 1065)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Material: Steel (SECO 775)
- Zoro Select Folding Security Gates