Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 5 to 6 ft. Opening W
Mfr # SECO 665
Zoro # G7468962
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- Opening Width 5 to 6 ft
- Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SECO 665
- Zoro # G7468962
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
Opening Width | 5 to 6 ft |
In Use Height | 6 ft |
Folded Height | 6 1/2 ft |
Details
Item | Folding Gate |
Color | Gray |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets |
Finish | Powder Coated |
Mounting | Universal |
Folding Gate Door Type | Simple |
Caster Type | Swivel |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Material | Steel |
Description
Folding Gate, Simple, Color Gray, Opening Width 5 to 6 ft, Folded Width 7 ft, Folded Height 6 1/2 ft, In Use Height 6 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Jack, Twist, 100 ft., 16 lb., Weldless (7501432)
- VESTIL Aluminum Walk Ramp (AWR-28-8B)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN2802DX10)
- CAMPBELL CHAIN & FITTINGS 1/2" Grade 30 Proof Coil Chain, Zinc Plated, 40' per Round Pail (T0140823)
- ZORO SELECT Folding Gate, Gray, 10 to 12 ft. Opening W (PECO 1265)
- ZORO SELECT Folding Gate, Gray, 14 to 16 ft. Opening W (PECO 1665)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1070)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W (PECO 1065)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W (SECO 865)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Height: 7 ft (SECO 970)
- Zoro Select Dock Gates & Doors