Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 3 to 4 ft. Opening W
Mfr # SECO 465
Zoro # G7464099
original price:
$179.99
12% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets
- Caster Type Swivel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SECO 465
- Zoro # G7464099
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
Folded Height | 6 1/2 ft |
Opening Width | 3 to 4 ft |
In Use Height | 6 ft |
Details
Item | Folding Gate |
Color | Gray |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets |
Caster Type | Swivel |
Finish | Powder Coated |
Material | Steel |
Mounting | Universal |
Folding Gate Door Type | Simple |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Description
Folding Gate, Simple, Color Gray, Opening Width 3 to 4 ft, Folded Width 7 ft, Folded Height 6 1/2 ft, In Use Height 6 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- FLASH FURNITURE Transparent Polyurethane Rollerblade Wheels, PK 5 (BL-LB-C-800-GG)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- GLOBAL INDUSTRIAL Mezzanine Safety Pivot Gate, Unassembled, 68.5W x 76D x 79.5H (798929)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Material: Steel (PECO 1880)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W, Folding Gate Door Type: Simple (SECO 875)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W (PECO 1875)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Height: 7 ft (SECO 970)
- ZORO SELECT Folding Gate, Gray, 5 to 6 ft. Opening W (SECO 665)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W (PECO 2070)
- GLOBAL INDUSTRIAL 12'W Double Folding Security Gate, 8'H (968110)
- Zoro Select Folding Security Gates