Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 18 to 20 ft. Opening W, Folded Height: 7 ft
Mfr # PECO 2080
Zoro # G7471272
product price: $702.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- Includes (2) Bearing Washers, (2) L-Brackets
- Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin
- Folded Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PECO 2080
- Zoro # G7471272
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
Folded Height | 15 in |
Opening Width | 18 to 20 ft |
In Use Height | 7 1/2 ft |
Details
Item | Folding Gate |
Color | Gray |
Includes | (2) Bearing Washers, (2) L-Brackets |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Finish | Powder Coated |
Folding Gate Door Type | Double |
Mounting | Universal |
Caster Type | (2) Swivel |
Material | Steel |
Description
Folding Gate, Double, Color Gray, Opening Width 18 to 20 ft, Folded Width 7 ft, Folded Height 15 in, In Use Height 7 1/2 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes (2) Bearing Washers, (2) L-Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A2E10B3C2P6)
- MAG-MATE Lifting Magnet, 400 lb Cap, 6-1/2 In OAL (BL0400)
- GENIE Single Joystick, Hall Effect (137634GT)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W (SECO 780)
- ZORO SELECT Folding Gate, Gray, 3 to 4 ft. Opening W (SECO 465)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Finish: Powder Coated (SECO 765)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W (PECO 1065)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft (PECO 1870)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W (SECO 865)
- ZORO SELECT Folding Gate, Gray, 1 to 12 ft. Opening W (XLECO 1265)
- Zoro Select Folding Security Gates