Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft
Mfr # PECO 1870
Zoro # G7470292
product price: $512.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- Caster Type (2) Swivel
- Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PECO 1870
- Zoro # G7470292
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
In Use Height | 6 1/2 ft |
Opening Width | 16 to 18 ft |
Folded Height | 15 in |
Details
Item | Folding Gate |
Color | Gray |
Caster Type | (2) Swivel |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Material | Steel |
Folding Gate Door Type | Double |
Includes | (2) Bearing Washers, (2) L-Brackets |
Finish | Powder Coated |
Mounting | Universal |
Description
Folding Gate, Double, Color Gray, Opening Width 16 to 18 ft, Folded Width 7 ft, Folded Height 15 in, In Use Height 6 1/2 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes (2) Bearing Washers, (2) L-Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 1Step Stl Step Stool (11-010PBL)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 3/4in (23006)
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- RICHELIEU HARDWARE Contemporary Medical Caster, Swivel with Brake, with Threaded Stem, Gray, White (F47043)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W (SECO 780)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W (SECO 975)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Height: 7 ft (SECO 970)
- ZORO SELECT Folding Gate, Gray, 14 to 16 ft. Opening W (PECO 1665)
- ZORO SELECT Folding Gate, Gray, 1 to 12 ft. Opening W (XLECO 1265)
- ZORO SELECT Folding Gate, Gray, 5 to 6 ft. Opening W (SECO 665)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 7'H (SSG1275)
- Zoro Select Folding Security Gates