Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 14 to 16 ft. Opening W
Mfr # PECO 1665
Zoro # G7466381
product price: $544.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$544.99
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- In Use Height 6 ft
- Includes (2) Bearing Washers, (2) L-Brackets
- Caster Type (2) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PECO 1665
- Zoro # G7466381
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
In Use Height | 6 ft |
Opening Width | 14 to 16 ft |
Folded Height | 6 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Folding Gate |
Color | Gray |
Includes | (2) Bearing Washers, (2) L-Brackets |
Caster Type | (2) Swivel |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Folding Gate Door Type | Double |
Mounting | Universal |
Finish | Powder Coated |
Material | Steel |
Description
Folding Gate, Double, Color Gray, Opening Width 14 to 16 ft, Folded Width 7 ft, Folded Height 6 1/2 ft, In Use Height 6 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes (2) Bearing Washers, (2) L-Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-LINE Ratchet Long Wide Handle & J-Hooks 2"X27' 3,333 Lb (557-WHK)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- HSI Sngl Leg Chain Slng, 1/2 in dia, 4ft L, Oblong to Oblong Link, 15,000lb Lmt (10SOO1/2-04)
- DAYTON Ball Bearing (MH1DJN48G)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Height: 7 ft (SECO 970)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- ZORO SELECT Folding Gate, Gray, 1 to 12 ft. Opening W (XLECO 1265)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W (SECO 975)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W, Finish: Powder Coated (SECO 765)
- GLOBAL EQUIPMENT Double Folding Security Gate 16'W x 8'H (620880)
- Zoro Select Folding Security Gates