Zoro Select

Folding Fabric Barrier


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes (3) Portable Section Design Folding Fabric Barrier
  • Color Alert Yellow
  • Weight 7 lb
  • Overall Height 38 in
  • Overall Width 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 38 in
Overall Width 1 in
Retracted Length 22 1/2 in
Manufacturer Warranty Length 90 day
Collapsed Length 22 1/2 in
Expanded Length 5 3/4 ft

Details

Item Folding Fabric Barrier
Includes (3) Portable Section Design Folding Fabric Barrier
Color Alert Yellow
Weight 7 lb
Portability Manual Carry
Legend Color Red
Resistance Properties Water Resistant
Legend Safety First
Extension Option Folding Panels
Pattern No Pattern

Description

Folding Fabric Barrier, Includes (3) Portable Section Design Folding Fabric Barrier, Overall Height 38 in, Overall Width 1 in, Legend Safety First, Color Yellow, Expanded Length 5 3/4 ft, Retracted Length 22 1/2 in, Collapsed Length 22 1/2 in, Portability Manual Carry, Extension Option Folding Panels, Legend Color Red, Pattern No Pattern, Weight 7 lb, Resistance Properties Water Resistant, Manufacturer Warranty Length 90 day

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.