Shop All Folding Chair & Table Carts
This Product is Discontinued
Zoro Select
Folding Chr Strg Cart, 48 Chairs, 500 lb. (Discontinued)
Mfr # 920
Zoro # G9872633
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 800 lb
- Overall Length 43 1/2 in
- Overall Width 32 in
- Overall Height 74 in
- For Max. Number of Chairs 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 920
- Zoro # G9872633
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 43 1/2 in |
Overall Width | 32 in |
Overall Height | 74 in |
Width Between Hanger Sets | 6-3/8" |
Caster Width | 1-1/2" |
Hanger Width | 13 1/4 in |
Caster Dia. | 5" |
Length of Hanger Bar | 14 in |
Overall LxWxH | 43 1/2 in x 32 in x 74 in |
For Minimum Chair Width | 13 in |
Caster Stem Length | 5 1/8 in |
Noseplate Width | 2 1/2 in |
Noseplate Depth | 2 1/2 in |
Caster Mounting Height | 8 1/4 in |
Caster Wheel Dia. | 5 in |
Adjustable Height | Non-Adjustable |
Caster Stem Diameter | 3/4 in |
Caster Mounting Plate Size | 2 1/2 in |
Caster Wheel Width | 1 1/2 in |
For Maximum Chair Width | 16 in |
Nose Plate Width | 2 1/2 in |
Nose Plate Depth | 2 1/2 in |
Description
Barricade Battery, 6 Volts, 4.1 Inches X 2.7 Inches X 2.7 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.