Shop All Folding Chair & Table Carts
Raymond Products
Folding Chair & Table Strg Cart, 400 lb.
Mfr # 940
Zoro # G9872606
product price: $502.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$502.99
Free 30-Day Returns
Key Features
- Load Capacity 400 lb
- Overall Length 63 in
- Overall Width 32 in
- Overall Height 42 in
- For Max. Number of Chairs 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond Products
- MFR # 940
- Zoro # G9872606
- Country of Origin United States
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 63 in |
Overall Width | 32 in |
Overall Height | 42 in |
Caster Dia. | 5" |
Caster Width | 1-1/2" |
Length of Hanger Bar | 14 in |
Hanger Width | 13 1/4 in |
Width Between Hanger Sets | 6-3/8" |
Caster Wheel Width | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Noseplate Depth | 2 1/2 in |
Overall LxWxH | 63 in x 32 in x 42 in |
For Minimum Chair Width | 13 in |
Caster Mounting Plate Size | 2 1/2 in |
For Maximum Chair Width | 16 in |
Adjustable Height | Non-Adjustable |
Caster Stem Diameter | 3/4 in |
Noseplate Width | 2 1/2 in |
Caster Mounting Height | 8 1/4 in |
Caster Stem Length | 5 1/8 in |
Nose Plate Depth | 2 1/2 in |
Nose Plate Width | 2 1/2 in |
Description
Hanging Rack for Folding Chairs, Load Capacity 400 lb, For Max. Number of Chairs 36, For Minimum Chair Width 13 in, For Maximum Chair Width 16 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- JADE RANGE Orifice, #43 (4620700000)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- RAYMOND PRODUCTS Folding Chair and Table Stacking Cart, 800 lb. (935US)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- MITYLITE Table Cart, Holds (10) 72 In. Long Tables (CRT3072FBLK2)
- Raymond Products Folding Chair & Table Carts