Shop All Folding Chairs
Zoro Select
Folding Chair, Steel, Blue, 300 lb.
Mfr # 13V424
Zoro # G7579512
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Steel
- Frame Color Blue
- Back Material Steel
- Arm Style No Arm
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13V424
- Zoro # G7579512
- UPC # 190735390696
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Depth | 20 in |
Overall Width | 18 1/8 in |
Overall Height | 29 1/4 in |
Details
Item | Folding Chair |
Seat Color | Blue |
Seat Material | Steel |
Frame Color | Blue |
Back Material | Steel |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 300 lb |
Cushion Thickness | Not Padded |
Back Color | Blue |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Style | Folding Chair |
Description
Folding Chair, Overall Height 29 1/4 in, Overall Width 18 1/8 in, Overall Depth 20 in, Seat Color Blue, Back Color Blue, Frame Color Blue, Seat Material Steel, Back Material Steel, Frame Material Steel, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- CORRELL Stacking Chair Truck Holds, 16-20 Chairs (C1940-01)
- BAXTON STUDIO Shirley Grey Finished 2-Door Shoe Storage Cabinet with Open Shelves (157-9561)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Vinyl (493N64)
- ZORO SELECT Folding Chair, Steel, Black, 300 lb. (13V423)
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- ZORO SELECT Steel Chair with Vinyl Padded, Beige (2W158)
- ZORO SELECT Folding Chair, Blow Molded, White (4NHN5)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BK-GG)
- Zoro Select Seating