Shop All Folding Chair & Table Carts
Zoro Select
Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs
Mfr # 3KYH4
Zoro # G3964807
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Overall Length 40 in
- Overall Width 19 in
- Overall Height 35 in
- For Max. Number of Chairs 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3KYH4
- Zoro # G3964807
- UPC # 06047477008058
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 40 in |
Overall Width | 19 in |
Overall Height | 35 in |
Caster Width | 1-1/4" |
Caster Dia. | 4" |
Overall LxWxH | 40 in x 19 in x 35 in |
Caster Wheel Dia. | 4 in |
For Maximum Chair Width | 18 1/2 in |
For Minimum Chair Width | 18 1/2 in |
Overall Depth | 40" |
Description
Cart for Folding Chairs, Load Capacity 300 lb, For Max. Number of Chairs 36, For Minimum Chair Width 18 1/2 in, For Maximum Chair Width 18 1/2 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21B/W)
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- BEVCO Value-Line Maintenance Repair Stool, 18-23" St Ht (V3081F)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- ZORO SELECT Folding Chair and Table Storage Cart, 800 lb. Load Capacity (4ADD5)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- CORRELL Table Trucks (T3648-01)
- Zoro Select Folding Chair & Table Carts