Shop All Folding Chair & Table Carts
Raymond Products
Folding Chair Cart, 800 lb. Load Capacity, Holds 72 Chairs
Mfr # 900
Zoro # G2147419
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Load Capacity 800 lb
- Overall Length 63 in
- Overall Width 32 in
- Overall Height 74 in
- For Max. Number of Chairs 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond Products
- MFR # 900
- Zoro # G2147419
- Country of Origin United States
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 63 in |
Overall Width | 32 in |
Overall Height | 74 in |
Width Between Hanger Sets | 6-3/8" |
Hanger Width | 13 1/4 in |
Caster Width | 1-1/2" |
Length of Hanger Bar | 14 in |
Caster Dia. | 5" |
Adjustable Height | Non-Adjustable |
Noseplate Width | 2 1/2 in |
Noseplate Depth | 2 1/2 in |
Overall LxWxH | 63 in x 32 in x 74 in |
Caster Stem Length | 5 1/8 in |
Caster Mounting Plate Size | 2 1/2 in |
Caster Wheel Dia. | 5 in |
Caster Stem Diameter | 3/4 in |
For Maximum Chair Width | 16 in |
For Minimum Chair Width | 13 in |
Caster Wheel Width | 1 1/2 in |
Caster Mounting Height | 8 1/4 in |
Nose Plate Depth | 2 1/2 in |
Nose Plate Width | 2 1/2 in |
Description
Hanging Rack for Folding Chairs, Load Capacity 800 lb, For Max. Number of Chairs 72, For Minimum Chair Width 13 in, For Maximum Chair Width 16 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART El Greco 'View Of Toledo' Canvas Art, 35x35 (AA00307-C3535GG)
- BESTAR Connexion Height Adjustable L-Desk with Hutch, Antigua/Black (93886-000052)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- RV DESIGNER RV Designer A311 Pleated Shade Hold Down - Set of 2 With Screws, Beige (A311)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- RAYMOND PRODUCTS Folding Chair & Table Strg Cart, 400 lb. (940)
- RAYMOND PRODUCTS Folding Chair and Table Stacking Cart, 800 lb. (935US)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 67x22x43-1/4" (630US)
- SAFCO Two-Tier Chair Cart, 64-1/2w x 33-1/2d x 70-1/4h, Black (4199BL)
- Raymond Products Folding Chair & Table Carts