Shop All Folding Chairs
Zoro Select
Folding Chair, Blow Molded, White
Mfr # 4NHN5
Zoro # G1964627
original price:
$40.88
12% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Plastic
- Frame Color Gray
- Back Material Plastic
- Arm Style No Arm
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NHN5
- Zoro # G1964627
- UPC # 190735516829
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 33 3/8 in |
Overall Width | 18 1/2 in |
Back Height | 9 3/4 in |
Back Width | 18 1/2 in |
Seat Depth | 17 in |
Seat Width | 15 1/2 in |
Overall Depth | 21 1/4 in |
Seat Height | 33 1/8 in |
Details
Item | Folding Chair |
Seat Color | White |
Seat Material | Plastic |
Frame Color | Gray |
Back Material | Plastic |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 300 lb |
Back Color | White |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Cushion Thickness | Not Padded |
Style | Folding Chair |
Description
Folding Chair, Overall Height 33 3/8 in, Overall Width 18 1/2 in, Overall Depth 21 1/4 in, Seat Height 33 1/8 in, Seat Width 15 1/2 in, Seat Depth 17 in, Back Height 9 3/4 in, Back Width 18 1/2 in, Seat Color White, Back Color White, Frame Color Gray, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 32 oz (60009)
- AP PRODUCTS PEDESTAL TABLE LEGS, 25-1/2" LEG W/O BASE - CHROME (013-926)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- ZORO SELECT Padded Folding Chair, Gray, 300 lb. (13V428)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- ZORO SELECT Steel Chair with Fabric Seat/Back, Beige (2W957)
- ZORO SELECT Folding Chair, Steel, Black, 300 lb. (13V423)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- Zoro Select Seating