Shop All Folding Chair & Table Carts
Zoro Select
Folding Chair and Table Storage Cart, 800 lb. Load Capacity
Mfr # 4ADD5
Zoro # G9872642
product price: $346.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Load Capacity 800 lb
- Overall Length 63 in
- Overall Width 32 in
- Overall Height 84 in
- For Max. Number of Chairs 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ADD5
- Zoro # G9872642
- UPC # 190735903353
- Country of Origin Taiwan, Province of China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 63 in |
Overall Width | 32 in |
Overall Height | 84 in |
Caster Width | 1-1/2" |
Caster Dia. | 5" |
Hanger Width | 13 1/4 in |
Width Between Hanger Sets | 6-3/8" |
Length of Hanger Bar | 14 in |
Handle Height | 4 in |
Adjustable Height | Non-Adjustable |
Overall LxWxH | 63 in x 32 in x 84 in |
For Maximum Table Width | 31 1/2 in |
Max. Table LxW | 67 in x 31-1/2 in |
For Maximum Table Length | 67 in |
For Maximum Chair Width | 13 1/4 in |
Caster Wheel Dia. | 5 in |
Description
Hanging Rack for Folding Chairs & Rectangular Tables, Max. Number of Tables 8, Load Capacity 800 lb, For Max. Number of Chairs 36, For Maximum Number of Horizontal Tables 8, For Maximum Table Length 67 in, For Maximum Table Width 31 1/2 in, For Maximum Chair Width 13 1/4 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 35" W, White, Vinyl (493N56)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- REJUVENATE Cabinet and Furniture Restorer, 16 oz (RJ16CCLAM)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- Zoro Select Seating