Shop All Cargo Bars & Decking Beams
This Product is Discontinued
Zoro Select
Folding Cargo Bar, 87 In.L, 87-115 In. (Discontinued)
Mfr # 5A351
Zoro # G2718186
This Product is Discontinued
Key Features
- Length 87 in
- Adjustment Range 87 in to 115 in
- Material Steel
- Pad Size 4 in x 4 in
- End Pads Rubber, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5A351
- Zoro # G2718186
- UPC # 190735524275
- Country of Origin China
- Category Cargo Bars & Decking Beams
Dimensions
Length | 87 in |
Pad Size | 4 in x 4 in |
Tubing Size | 1 1/2 in x 1 1/2 in |
Overall Extended Length | 87 in |
Adjustment Length - Maximum | 115 in |
Adjustment Length - Minimum | 87 in |
Details
Item | Cargo Bar |
Adjustment Range | 87 in to 115 in |
Material | Steel |
End Pads | Rubber, Square |
Tubing Shape | Square |
Body Material | Steel |
Description
Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 87 in, Adjustment Length - Maximum 115 in, Body Material Steel, Overall Extended Length 87 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.