Shop All File Folders
Zoro Select
Folders, Assorted, PK100
Mfr # 11943
Zoro # G5387719
product price: $38.89
/pk 100, $0.39/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Assorted
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11943
- Zoro # G5387719
- UPC # 086486119436
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Paper Size | Letter |
Description
File Folders, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Assorted, Height 8 1/2 in, Color Assorted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, 8 x 11" (G520-14)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 14"L, 1 Mil, Clear, 1000/Pack (P10F0914+4BGW)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 14", Kraft, 15/Bundle (493U59)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- SMEAD Folder W/Fastener, 1/3 Asstd, 2 Pos, 50/BX, Letter, Manila PK (SMD14547)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- SMEAD Fastener File Folder, 2 Fast, Straight Cut, 50/BX, Kraft PK (SMD14813)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24 (11928)
- SMEAD Smead® Hanging Folders, 1/3 Tab, 11 Point Stock, Letter, Green, 25/Box (64035)
- SMEAD Folder Super Tab, 1/3 Tab, Legal, Manila, PK50 (15401)
- Zoro Select File Folders