Shop All Cots
Zoro Select
Fold Up Cot, Green, 225 lb. Capacity
Mfr # 3PAH3
Zoro # G0402491
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 74 1/2 in
- Width 25 1/4 in
- Weight Capacity 225 lb
- Height 16 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3PAH3
- Zoro # G0402491
- UPC # 190735481905
- Country of Origin China
- Category Cots
Dimensions
Length | 74 1/2 in |
Width | 25 1/4 in |
Height | 16 in |
Details
Item | Fold Up Cot |
Weight Capacity | 225 lb |
Color | Green |
Material of Construction | Aluminum Frame With Polyester Cover |
Industry Type | Healthcare |
Includes | (1) Cot, (1) Frame |
Description
Fold Up Cot, Length 74 1/2 in, Width 25 1/4 in, Height 16 in, Material of Construction Aluminum Frame With Polyester Cover, Green, 225 lb Weight Capacity, Includes (1) Cot, (1) Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Sphygmomanometer, Adult, Handheld, Blue (MIIMDS9410)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- X3 CLEAN Hand Sanitizer, Size 2.5 oz., Foam (10002)
- OASIS Non-Woven Gauze Sponges, 4in x 4in, 4 Ply, 200/Sleeve, 6 Packs (PK444X6)
- ZORO SELECT Kwik Folding Cot, Blue, 225 lb. Capacity (29TM93)
- FSI Portable Medical Field Cot with IV Pole (F-EM-262A)
- PROPAC 8 Cot Cart Kit With L2040 (K5530-8)
- FSI Medical Field Cot with IV Pole, Blue (F-EM-560A-HBSR)
- KAMP-RITE TENT COT Emergency Treatment Cot, 350 lb. (STAR911)
- KAMP-RITE TENT COT Emergency Treatment Cot (ETC911)
- PROPAC 8 Cot Cart Kit With L2030-Srg (K5520-8)
- Zoro Select Cots