Shop All Foil Tape
Zoro Select
Foil Tape, Silver, 100 ft. L, 3" W, PK36
Mfr # TCFOIL378
Zoro # G0354483
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Length 100 ft.
- Performance Temp. -40 Degrees to 275 Degrees F
- Tape Thickness 13.7 mil
- Material Aluminum Foil
- Series TC378
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TCFOIL378
- Zoro # G0354483
- UPC # 888519380406
- Country of Origin United States
- Category Foil Tape
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 100 ft. |
Tape Width | 3 in |
Tape Length | 100 ft |
Imperial Tape Length | 33 3/8 yd |
Metric Tape Width | 76.2 mm |
Imperial Tape Width | 3 in |
Metric Tape Length | 30.5 m |
Description
Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC378, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Safety, Environment Indoor and Outdoor, Imperial Tape Length 33 3/8 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 33 3/8 yd, Maximum Tape Performance Temperature 275 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 275 Degrees F, Product Form Continuous Roll, Series TC378
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL SUPPLIES Multipurpose RTV Silicone Sealant, 8 oz, Blue, Temp Range -60 to 450 Degrees F (40JM28)
- COLOR PUTTY Filler Wood Redwood 3.7Oz (124)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99180483)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/4"X 30ft. (28120)
- ZORO SELECT Foil Tape, 55m L, 72mm W, Acrylic Adhesive (TC4451-72MM X 55M)
- ZORO SELECT Foil Tape, 100 ft. L, 3" W, Mastic Adhesive (TC2691-3" X 100FT)
- ZORO SELECT Foil Tape, Silver, 60 yd. L, 3" W, PK12 (TC625L)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (425)
- NASHUA Foil Tape, 4 in. x 15 yd., Silver (314)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- TAPECASE Glass Foil Tape, 3 In. x 5 Yd., Silver (15C645)
- Zoro Select Foil Tape