Shop All Foil Tape
Zoro Select
Foil Tape, 100 ft. L, 3" W, Mastic Adhesive
Mfr # TC2691-3" X 100FT
Zoro # G5777556
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 17 mil
- Series TC2691
- Tape Adhesive Material Mastic
- Maximum Tape Performance Temperature 240 Degrees F
- Minimum Tape Performance Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC2691-3" X 100FT
- Zoro # G5777556
- UPC # 888519403938
- Country of Origin United States
- Category Foil Tape
Dimensions
Tape Core Diameter | 3 in |
Tape Width | 3 in |
Tape Length | 100 ft |
Metric Tape Length | 30.5 m |
Imperial Tape Width | 3 in |
Imperial Tape Length | 33 3/8 yd |
Metric Tape Width | 76.2 mm |
Description
Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC2691, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Safety, Environment Indoor Only, Imperial Tape Length 33 3/8 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 33 3/8 yd, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 240 Degrees F, Product Form Continuous Roll, Series TC2691
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- VIBRA-TITE Thread Sealant Bottle, Brown, Liquid (44410)
- PERMATEX Retaining Compound, Green, Liquid, Bearing Mount For Close Fit, 50 mL Bottle (60950)
- REFLECTIX TAPE FOIL 2""X30' SILVER (FT21006)
- ZORO SELECT Foil Tape, Silver, 60 yd. L, 3" W, PK12 (TC625L)
- ZORO SELECT Foil Tape, 55m L, 72mm W, Acrylic Adhesive (TC4451-72MM X 55M)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- Zoro Select Foil Tape