Shop All Aluminum Foil Rolls
Zoro Select
Foil Roll, Hvy Ga, Al, 0.016 Thx12 InW, 50Ft
Mfr # 4UGH2
Zoro # G0611152
original price:
$182.62
29% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1100
- Finish Plain
- Thickness 0.016 in
- Length 50 ft
- Temper Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UGH2
- Zoro # G0611152
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Width | 12 in |
Length | 50 ft |
Width Tolerance | +/-0.010 in |
Length Tolerance | +/-0.100 in |
Roll Length | 50 ft |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 50 ft |
Description
Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 12 in, Roll Length 50 ft, Thickness 0.016 in, Length Type Roll, Mechanical Finish Mill, Temper Soft, Heat Treatment No Heat Treatment, Heat Treatable No, Tensile Strength 13,000 psi, Yield Strength 5,000 psi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 80A (BULK-RS-E80MIL-10)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/8" Dia. (2XMH4)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 60 In (2HVC1)
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L (637)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx6 In W, 50Ft (4UGG9)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx14 InW, 50Ft (4UGH3)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx18 InW, 50Ft (4UGH4)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 500 Ft (4UGF9)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 48 In W, 100 Ft (4UGG8)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 100Ft (4UGK1)
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 48 In W, 100 Ft (4UGG6)
- Zoro Select Aluminum Foil Rolls