Shop All Aluminum Foil Rolls
Zoro Select
Foil Roll, Hard, Al, 0.003 Th x6 In W, 50 Ft
Mfr # 4UGJ3
Zoro # G2017014
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1100
- Finish Plain
- Length 50 ft
- Temper Full Hard
- Standards B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UGJ3
- Zoro # G2017014
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Width | 6 in |
Length | 50 ft |
Length Tolerance | +/-0.100 in |
Width Tolerance | +/-0.010 in |
Overall Width | 6 in |
Roll Length | 50 ft |
Nominal Size (WxL) | 6 in x 50 ft |
Description
Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 6 in, Roll Length 50 ft, Thickness 0.003 in, Length Type Roll, Mechanical Finish Mill, Temper Full Hard, Heat Treatment No Heat Treatment, Heat Treatable No, Tensile Strength 27,000 psi, Yield Strength 24,000 psi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx4 In x 6 ft (4YTY5)
- ZORO SELECT Precision Ball, Chrome, 1/4 In, Pk100 (4RJF9)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, PK10 (24257)
- ZORO SELECT Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (BULK-RS-RSBR60-95)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Th x6 In W, 50 Ft (4UGJ1)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 50 Ft (4UGJ4)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 48 In W, 100 Ft (4UGG8)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 8 In W, 250 Ft (4UGG1)
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 48 In W, 100 Ft (4UGG6)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx18 InW, 50Ft (4UGH4)
- REYNOLDS Aluminum Foil, Heavy Duty, 75 ft., Silver (PAC F28028)
- Zoro Select Aluminum Foil Rolls