Shop All Copper Foil Rolls
Zoro Select
Foil Roll, Copper, 0.005 Th x1 In W, 100 Ft
Mfr # 4UGP4
Zoro # G2660506
original price:
$90.99
21% off
new price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 110
- Temper O
- Standards ASTM B11, ASTM B152, ASTM B370
- Typical Tensile Strength 26,000 psi
- Typical Yield Strength 8,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UGP4
- Zoro # G2660506
- Country of Origin United States
- Category Copper Foil Rolls
Dimensions
Length | 100 ft |
Width | 1 in |
Width Tolerance | +/-0.01 in |
Length Tolerance | +/-0.1 in |
Roll Length | 100 ft |
Overall Width | 1 in |
Description
110 Copper Foil, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Width 1 in, Roll Length 100 ft, Length Tolerance +/-0.1 in, Temper O, Tensile Strength 26,000 psi, Maximum Temperature 572 Degrees F, Thickness 0.005 in, Thickness Tolerance +/-0.1 in, Standards ASTM B11, ASTM B152, ASTM B370, Fabrication Cold Worked, Heat Treatable Yes, Heat Treatment Annealed, Yield Strength 8,000 psi, Shape Foil, Application Electrical, Length Type Roll, Minimum Temperature 68 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-25)
- ZORO SELECT Flat Stock, 0.032", 1" W, 1 ft. (8242)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.25 W x (26160)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-NHS30-51)
- ZORO SELECT Foil Roll, Copper, 0.007 Th x2 In W, 100 Ft (4UGT8)
- ZORO SELECT Foil Roll, Copper, 0.010 Th x 4 In W, 50 Ft (4UGU7)
- ZORO SELECT Foil Roll, Copper, 0.003 Th x 4 In W, 50 Ft (4UGU3)
- ZORO SELECT Foil Roll, Copper, 0.021 Th x 4 In W, 50 Ft (4UGU9)
- ONLINEMETALS 1.125" OD x 0.125" Wall x 0.875" ID Aluminum Round Tube 6061-T6-Extruded (23311)
- Zoro Select Copper Foil Rolls