Shop All Aluminum Foil
This Product is Discontinued
Zoro Select
Foil Roll, Aluminum, Standard, 25 ft., 12" (Discontinued)
Mfr # 9202535
Zoro # G3441697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Standard
- Holds Food
- Sheet Size Various
- Fold Type No Fold
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9202535
- Zoro # G3441697
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Sheet Size | Various |
Length | 25 ft |
Width | 12 in |
Roll Length | 25 ft |
Sheet Width | 12 in |
Details
Item | Aluminum Foil Roll |
Type | Standard |
Holds | Food |
Fold Type | No Fold |
Color | Silver |
Material | Aluminum |
Product Series | Reynolds Wrap(R) |
Product Type | Roll |
Weight | Medium-Weight |
USDA Certified Bio-based Products | No |
BPI Certified | No |
Bio-Based | No |
Compostable | Not Compostable |
FSC Certified | No |
Recyclable | Yes |
SFI Certified | No |
Disposable Utensil Type | Roll |
Item Weight | Medium-Weight |
Description
Aluminum Foil Roll, Color Silver, Fold Type No Fold, Material Aluminum, Number of Sheets Not Applicable, Disposable Utensil Type Roll, Recyclable Yes, Roll Length 25 ft, Sheet Length Not Applicable, Sheet Size Various, Sheet Width 12 in, Standards Not Applicable, Weight Medium-Weight, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Series Reynolds Wrap(R), SFI Certified No, USDA Certified Bio-based Products No, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.