Shop All Aluminum Foil
Zoro Select
Foil Roll, Aluminum, Heavy Duty, 1000 ft.
Mfr # V01982
Zoro # G4402632
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Sheet Size Various
- Length 1000 ft
- Fold Type No Fold
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V01982
- Zoro # G4402632
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Sheet Size | Various |
Length | 1000 ft |
Width | 18 in |
Roll Length | 1,000 ft |
Sheet Width | 18 in |
Details
Item | Aluminum Foil Roll |
Type | Heavy Duty |
Fold Type | No Fold |
Color | Silver |
Material | Aluminum |
Product Series | Spring Grove(R) |
Product Type | Roll |
Weight | Heavy-Weight |
SFI Certified | No |
USDA Certified Bio-based Products | No |
Recyclable | Yes |
FSC Certified | No |
BPI Certified | No |
Bio-Based | No |
Compostable | Not Compostable |
Item Weight | Heavy-Weight |
Disposable Utensil Type | Roll |
Packing Type | Box |
Description
Aluminum Foil Roll, Color Silver, Fold Type No Fold, Material Aluminum, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Length 1,000 ft, Sheet Length Not Applicable, Sheet Size Various, Sheet Width 18 in, Standards Not Applicable, Weight Heavy-Weight, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Series Spring Grove(R), SFI Certified No, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROILKING / CADCO BroilKing COB-H Half Size Oven Basket (COB-H)
- BLUES HOG BBQ SAUCE BH SMKMTN 24OZ (70410)
- EMPRESS Slim Straw/Stirrer, 7.75", Red, PK5000 (ECK775RD)
- CARLISLE FOODSERVICE Basting Brush, 16 in L, Wood Handle (4037000)
- ZORO SELECT Safety Wrap Station with 1 Slide Cutter (SW1218SC)
- ZORO SELECT Foil Roll, Aluminum, Heavy Duty, 500 ft. (6383706)
- REYNOLDS Rynlds Trky Bgs Dsp (G10516)
- HOFFMASTER Cake Liners, Fluted Round, 10-3/4", PK250 (BL8FCL)
- BAGCRAFT Grease-Resistant Paper Wrap/Liner, 12 x 12, White, PK5000 (P057012)
- GEN Kraft Paper, 40 lb, 30" x 900 ft. (30900KFT)
- REYNOLDS Foil Roll, Aluminum, Standard, 1000 ft., 18" (615)
- Zoro Select Aluminum Foil