Shop All Aluminum Foil Rolls
Zoro Select
Foil Roll, Alum, 0.0015 Th x 8 In W, 250 Ft
Mfr # 4UGG1
Zoro # G1785323
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1100
- Finish Plain
- Length 250 ft
- Temper Soft
- Standards B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4UGG1
- Zoro # G1785323
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Width | 8 in |
Length | 250 ft |
Length Tolerance | +/-0.100 in |
Width Tolerance | +/-0.010 in |
Overall Width | 8 in |
Nominal Size (WxL) | 8 in x 250 ft |
Roll Length | 250 ft |
Description
Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 8 in, Roll Length 250 ft, Thickness 0.0015 in, Length Type Roll, Mechanical Finish Mill, Temper Soft, Heat Treatment No Heat Treatment, Heat Treatable No, Tensile Strength 13,000 psi, Yield Strength 5,000 psi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4 x4 ft, 3/4-#9 (44F0759-48X48)
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.01" Thk (69450)
- ZORO SELECT SS Round Bar 303, 72 in Overall L (2010_72_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 2 In, 3 Ft L (2HHN4)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 12 In W, 250 Ft (4UGF3)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 250 Ft (4UGF8)
- ZORO SELECT Foil Sheet, Alum, 9x10 3/4 In, PK500 (4UGH6)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx20 InW, 50Ft (4UGH5)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx6 In W, 50Ft (4UGG9)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx18 InW, 50Ft (4UGH4)
- K&S PRECISION METALS FOIL ALUMINUM BLU 12X24in. (6035)
- Zoro Select Aluminum Foil Rolls