Shop All Aluminum Foil Rolls
Zoro Select
Foil Roll, Alum, 0.0007 Thx18 In W, 1000 Ft
Mfr # 4UGF2
Zoro # G0907681
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1100
- Thickness 0.0007 in
- Finish Plain
- Length 1,000 ft
- Temper Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UGF2
- Zoro # G0907681
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Width | 18 in |
Length | 1,000 ft |
Length Tolerance | +/-0.100 in |
Width Tolerance | +/-0.010 in |
Overall Width | 18 in |
Nominal Size (WxL) | 18 in x 1,000 ft |
Roll Length | 1,000 ft |
Description
Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 18 in, Roll Length 1,000 ft, Thickness 0.0007 in, Length Type Roll, Mechanical Finish Mill, Temper Soft, Heat Treatment No Heat Treatment, Heat Treatable No, Tensile Strength 13,000 psi, Yield Strength 5,000 psi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/32" Thick (BULK-PS-PC-26)
- E. JAMES Rubber Cord, Silicone, 3/8 In, 10 Ft. (SCSSIL-3/8-10)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (HF/3756-12)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Th x6 In W, 50 Ft (4UGJ3)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx6 In W, 100 Ft (4UGJ9)
- ZORO SELECT Aluminum Roll, 1100, 0.005 x 12 W x30 In L (6025)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 250 Ft (4UGF8)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Thx18 In W, 100Ft (4UGJ6)
- ZORO SELECT Foil Sheet, Alum, 10 3/4x12 In, Pk500 (4UGH7)
- K&S PRECISION METALS FOIL ALUMINUM GLD 12X24in. (6055)
- Zoro Select Aluminum Foil Rolls