Shop All Stainless Steel Foil Rolls
Zoro Select
Foil Roll, 321 SS, 0.002 Th x24 In W, 50 Ft
Mfr # 4UGN1
Zoro # G1587871
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 321
- Width 24 in
- Typical Tensile Strength (PSI) 75,000 psi
- Thickness 0.002 in
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UGN1
- Zoro # G1587871
- Country of Origin United States
- Category Stainless Steel Foil Rolls
Dimensions
Width | 24 in |
Length | 50 ft |
Width Tolerance | +/-0.010 in |
Length Tolerance | +/-0.100 in |
Roll Length | 50 ft |
Overall Width | 24 in |
Description
Stainless Steel Foil, Stainless Steel, 321, Length Type Roll, Rectangle, 50 ft Roll Length, Length Tolerance +/-0.100 in, 24 in Overall Width, Width Tolerance +/-0.010 in, 0.002 in Thickness, Thickness Tolerance +/-0.100 in, Fabrication Hot Rolled, Maximum Temperature 2,300 Degrees F, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Plain, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, B95 Rockwell Hardness, Includes Material Certificate No, Standards ASTM 167
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 1-1/4, 1.25 In (O1D1-146)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 2 3/4", 6 ft. L. (T63S3X.125-72)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7488)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0070 In (16370)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- ZORO SELECT Welded Grating, Smooth, 36x1in., 36in. Span (24125S100-C3)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Th x24 In W, 10 Ft (4UGL1)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 50 Ft (4UGK6)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 25 Ft (4UGK4)
- Zoro Select Stainless Steel Foil Rolls