Shop All Pressure Washer Parts
Zoro Select
Foamer Injector, w/34 oz. Bottle
Mfr # FL803
Zoro # G4397093
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in (F)NPT
- Material Brass
- Max. Pressure 4,000 psi
- Max. Flow 5.3 gpm
- For Use With Pressure Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FL803
- Zoro # G4397093
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 12-1/2" H x 3-3/4" W x 6-3/4" L |
Details
Item | Foamer Injector |
Inlet | 1/4 in (F)NPT |
Material | Brass |
Max. Pressure | 4,000 psi |
Max. Flow | 5.3 gpm |
For Use With | Pressure Washers |
Max. Fluid Temp. | 140 Degrees F |
Includes | 34 oz Bottle, Foam Head, Pick Up Hose, Size 1.25 Nozzle |
Description
Foamer Injector, Max. Pressure 4,000 psi, Max. Flow 5.3 gpm, Inlet 1/4 in (F)NPT, Max. Fluid Temp. 140 Degrees F, Material Brass, Includes 34 oz Bottle, Foam Head, Pick Up Hose, Size 1.25 Nozzle, For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN GRO Soil Potting All Purpose 1 Cf (1410102 1.0 CFL P)
- MTD Wheel-Assy Idler (631-0032A)
- MI-T-M Electrode (32-0987)
- BOND Super Steel Plant and Tree Stakes (SS5)
- ZORO SELECT Pin 2 (TTYTL3154317G)
- ZORO SELECT Quick Connect Coupler, Female, 1/4x1/4 In (17-0036)
- ZORO SELECT Quick Connect Coupler, 3/8 (F)NPT (1MDG7)
- ZORO SELECT Turbo Nozzle, Size 3.3, 4000 psi (TPL033)
- ZORO SELECT Quick Coupling, 3/8 (M) x 22mm (1MDL3)
- ZORO SELECT Quick Coupling, 1/4 (M) x 22mm (1MDL2)
- KOHLER Keys (17 340 11-S)
- Zoro Select Pressure Washer Parts