Shop All Protective Packaging Foam
Zoro Select
Foam Tubing, 5 ft. L, 3/8" Inside dia.
Mfr # ZUSASSR-T-2
Zoro # G7274445
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 5 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 20 lb/cu ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-T-2
- Zoro # G7274445
- UPC # 193005263157
- Country of Origin China
- Category Protective Packaging Foam
Dimensions
Length | 5 ft |
Outside Dia. | 7/8 in |
Inside Dia. Tolerance | +/-0.100 in |
Length Tolerance | +/-3.000 in |
Outside Dia. Tolerance | +/-0.100 in |
Inside Dia. | 3/8 in |
Outside Diameter Tolerance | +/-0.100 in |
Inside Diameter Tolerance | +/-0.100 in |
Inside Diameter | 3/8 in |
Outside Diameter | 7/8 in |
Description
Silicone Tube, Material Silicone, Cell Type Closed Cell, Shape Round, Outside Diameter 7/8 in, Inside Diameter 3/8 in, Length 5 ft, Color Red, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 5 to 8 psi, Outside Diameter Tolerance +/-0.100 in, Inside Diameter Tolerance +/-0.100 in, Length Tolerance +/-3.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD/ OF AMERCN PD&PPR Ampad, GOLD FIBRE WRITING PADS, WIDE/LEGAL RULE, 8.5 X 11.75, CANARY, 50 SHEETS, DOZEN (20020)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 8", Kraft, 15/Bundle (22XM09)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-20K)
- FRONTLINE Polyester Large Duffel Storage Bag (RKBAG)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- ZORO SELECT Foam Cord, 25 ft. L, 1/8" dia., Black (ZUSABSR-C-1)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- ZORO SELECT Foam Roll 6" x 250 ft., Perforated, 1/4" Thickness, Pk12 (5VFJ0)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 48" W (56LU44)
- ZORO SELECT Foam Cord, 15 ft. L, 1/2" dia., Black (ZUSA287500-15)
- Zoro Select Protective Packaging