Shop All Protective Packaging Foam
Zoro Select
Foam Tubing, 5 ft. L, 1/4" Inside dia.
Mfr # ZUSASSR-T-1
Zoro # G7274619
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 5 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 20 lb/cu ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-T-1
- Zoro # G7274619
- UPC # 193005263140
- Country of Origin China
- Category Protective Packaging Foam
Dimensions
Length | 5 ft |
Outside Dia. | 3/4 in |
Length Tolerance | +/-3.000 in |
Inside Dia. | 1/4 in |
Inside Dia. Tolerance | +/-0.100 in |
Outside Dia. Tolerance | +/-0.100 in |
Outside Diameter | 3/4 in |
Inside Diameter Tolerance | +/-0.100 in |
Inside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.100 in |
Description
Silicone Tube, Material Silicone, Cell Type Closed Cell, Shape Round, Outside Diameter 3/4 in, Inside Diameter 1/4 in, Length 5 ft, Color Red, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 5 to 8 psi, Outside Diameter Tolerance +/-0.100 in, Inside Diameter Tolerance +/-0.100 in, Length Tolerance +/-3.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, P700, 0.7Mm, Pe, PK12 (38621)
- SCHOOL SMART INDEX CARDS 3X5 RULED SALMON PK OF 100 PK (IND35SLRL)
- LINCOLNPACK Recycled Fanfold Paper. 15" x11" x 1600FT Length (LP1600)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY86)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ50)
- ZORO SELECT Foam Roll 72" x 1250 ft., Perforated, 1/16" Thickness (5VFG7)
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ06)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- PARTNERS BRAND Flush Cut Foam Pouches, 8" x 10", White, 275/Case (FP810)
- Zoro Select Protective Packaging