Shop All Protective Packaging Foam
Zoro Select
Foam Tubing, 5 ft. L, 1/2" Inside dia.
Mfr # ZUSASSR-T-3
Zoro # G7274533
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 5 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 20 lb/cu ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-T-3
- Zoro # G7274533
- UPC # 193005263164
- Country of Origin China
- Category Protective Packaging Foam
Dimensions
Length | 5 ft |
Outside Dia. | 1 in |
Inside Dia. Tolerance | +/-0.100 in |
Inside Dia. | 1/2 in |
Outside Dia. Tolerance | +/-0.100 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.100 in |
Inside Diameter Tolerance | +/-0.100 in |
Inside Diameter | 1/2 in |
Description
Silicone Tube, Material Silicone, Cell Type Closed Cell, Shape Round, Outside Diameter 1 in, Inside Diameter 1/2 in, Length 5 ft, Color Red, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 5 to 8 psi, Outside Diameter Tolerance +/-0.100 in, Inside Diameter Tolerance +/-0.100 in, Length Tolerance +/-3.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x14x12 in (55NN14)
- DECKER TAPE PRODUCTS Label, DL1182, PACKING SLIP INSIDE, 3" X 5" (DL1182)
- SWINGLINE Finger Tips, Size 11, Small, PK12 (S7054031C)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (22XM80)
- ZORO SELECT Foam Cord, 15 ft. L, 1/8" dia., Black (ZUSA287125-15)
- ZORO SELECT Foam Roll 72" x 550 ft., 1/8" Thickness (5VFE3)
- ZORO SELECT Antistatic Foam Roll, Pink, 12 In. W, PK6 (5VFJ7)
- ZORO SELECT Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pk3 (5VFH7)
- ZORO SELECT Cohesive Foam Roll, 250 ft. L, 13" W (56LU39)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- ZORO SELECT Foam Roll 72" x 250 ft., 1/4" Thickness (5VFE9)
- Zoro Select Protective Packaging