Shop All AC & Refrigeration Accessories
Zoro Select
Foam Tape, 1/8In.T, 2 In.W, 30Ft.L
Mfr # 4PDF1
Zoro # G3290296
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Thickness 1/8"
- Color Black
- Width 2"
- Series AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PDF1
- Zoro # G3290296
- UPC # 190735517734
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 30 ft. |
Width | 2" |
Tape Core Diameter | 1 in |
Tape Length | 30 ft |
Tape Width | 2 in |
Metric Tape Length | 9.1 m |
Imperial Tape Width | 2 in |
Metric Tape Width | 50 mm |
Imperial Tape Length | 10 yd |
Description
Liner Included Yes, Tape Brand Approved Vendor, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 10 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 221 Degrees F, Minimum Tape Performance Temperature -4 Degrees F, Continuous Roll, Surface Compatibility Metal, Tape Adhesive Material Mastic, Tape Backing Material Rubber Foam, Tape Sub-Type Sealing Foam Tape, Sealing Foam Tape & Tape Shapes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Condenser Brush, 5/16" dia., Brass (43603)
- LENNOX Filter, 20 x 25 x 5, MERV 11 (X6673)
- FIREPLACE GLASS DOORS Albus Large Glass Door (AL-1902)
- HOSHIZAKI Filter Cartridge - 4Hc-H For - Part# 9655-08H (9655-08H)
- ZORO SELECT Refrigerant Oil Pump (14388)
- ZORO SELECT Vibration Absorber, 8 1/4 In Length (6AWP2)
- ZORO SELECT SelfRegulating Crankcase Htr, 208 to 277V (SCH-2CR)
- ZORO SELECT Vibration Absorber, 14 3/4 In Length (6AWP7)
- ZORO SELECT Tape, 2 In. Wide, 30 Ft. Long (4PDE9)
- ZORO SELECT Vibration Absorber, 13 In Length (6AWP6)
- VIRGINIA KMP Vibration Absorber, L 9 In, SS Braid (VAB4SS)
- Zoro Select AC & Refrigeration Accessories