Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
Zoro Select
Foam Tape, 10 ft., Black, Sponge (Discontinued)
Mfr # 5MFG8
Zoro # G0770104
This Product is Discontinued
Key Features
- For Use With Use On Windows/Doors
- Overall Length 10 ft
- Color Black
- Sold As Roll
- Insert Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MFG8
- Zoro # G0770104
- UPC # 190735529010
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Width | 1 in |
Insert Size | 1" |
Overall Height | 1/4 in |
Width (In.) | 1 |
Height | 1/4 |
Width | 1 |
Length | 10 ft. |
Details
For Use With | Use On Windows/Doors |
Color | Black |
Sold As | Roll |
Insert Color | Black |
Stays Flexible to | Degrees |
Material | Sponge |
Item | Foam Seal |
Insert Material | Sponge |
Mounting Type | Self-Adhesive |
Description
Foam Seal, Overall Length 10 ft, Overall Width 1 in, Overall Height 1/4 in, Color Black, For Use With Use On Windows/Doors, Material Sponge, Sold As Roll, Product Type Foam Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.