Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black
Mfr # CCVN2514X3/450T
Zoro # G6080697
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Vinyl Nitrile
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCVN2514X3/450T
- Zoro # G6080697
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 3/4 in |
Length - Foam | 50 ft |
Length | 50 ft |
Width | 3/4 in |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Nominal Size (WxL) | 3/4 in x 50 ft |
Description
Buna-N/PVC Strip, Material Buna-N/PVC, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3/4 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.38 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23646_72_0)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 100 ft. (X311-100)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black (CNES591/81/250T)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 12 1/8 in D, Checker Plate (20188S100-TRD8)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (CCVN251/8X250T)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-131)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-116)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/4 in Thick, Black (CCNES-3/4F59-25)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1 1/2 in Thick, Pink (5GDL3)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 1 1/2 in Thick, Pink (5GDD0)
- PROJECTPVC 12 in. x 12 in. x 0.236 in. Foam PVC White Sheet (159838)
- Zoro Select Foam Sheets