Shop All Foam Sheets
This Product is Discontinued
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/4 in Thick, Black (Discontinued)
Mfr # P8125ULRL00.25XOH
Zoro # G3037120
This Product is Discontinued
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Thickness - Foam 1/4 in
- Width - Foam 1/4 in
- Length - Foam 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P8125ULRL00.25XOH
- Zoro # G3037120
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1/4 in |
Length - Foam | 50 ft |
Width Tolerance | +/-0.030 in |
Length | 50 ft. |
Width | 1/4" |
Length Tolerance | +/-3.000 in |
Description
EPDM Neoprene SBR Strip, Material Neoprene/EPDM/SBR, Shape Strip, Length 50 ft, Width 1/4 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 75 psi, Texture Smooth, Firmness @ 25 Percent Deflection 5 to 9 psi, Standards UL 94 HF-1, Chemical Resistance Fair, Oil Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.