Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/16 in Thick, Black
Mfr # CNES591161/450T
Zoro # G6225247
original price:
$13.05
10% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CNES591161/450T
- Zoro # G6225247
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1/4 in |
Length - Foam | 50 ft |
Length | 50 ft |
Width | 1/4 in |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Nominal Size (WxL) | 1/4 in x 50 ft |
Description
EPDM Neoprene SBR Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 1/4 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.25 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/8" Thick x 36" Width x 12" Length (20-103)
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 1/2" W x 10ft. L (BULK-RS-S60-178)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 80A (BULK-RS-E80MIL-10)
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 3 Ft L (2EXN9)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 1/8 in Thick, Black (CNES591/83/850T)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/83/450T)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/16 in Thick, Black (CNES591165/850T)
- ZORO SELECT Silicone Foam Ring, 2" ID x 2-1/4" OD x 1/8" Thick (ZUSASSR-R-9)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001326BLU)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/16" Thick x 15" Wide x 15" L (BULK-FGSM-AH-5)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001312Y)
- Zoro Select Foam Sheets