Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black
Mfr # CCE251/8X1/250T
Zoro # G6565553
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam EPDM
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCE251/8X1/250T
- Zoro # G6565553
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1/2 in |
Length - Foam | 50 ft |
Length | 50 ft |
Width | 1/2 in |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Nominal Size (WxL) | 1/2 in x 50 ft |
Description
EPDM Strip, Material EPDM, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 1/2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 1 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 220 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ZORO SELECT SBR Sheet, 60A, 36"x36"x1/16", Red (BULK-RS-RSBR60-5)
- FILM-GARD Film Poly Clr6Mil 6X100' (626015)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X1/250T)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CCE253/16X150T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Black (ZUSANSR-341)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-75)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X2X50T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Red (ZUSA-XPE-155)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/16 in Thick, Black (CNES593163/450T)
- Zoro Select Foam Sheets