Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black
Mfr # CCVN2514X1/250T
Zoro # G6558824
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Vinyl Nitrile
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCVN2514X1/250T
- Zoro # G6558824
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1/2 in |
Length - Foam | 50 ft |
Length | 50 ft |
Width | 1/2 in |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Nominal Size (WxL) | 1/2 in x 50 ft |
Description
Buna-N/PVC Strip, Material Buna-N/PVC, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 1/2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.94 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.051mm (316-002-12-50)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_24_36)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1135_48_0)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 4 Ft (2EYT9)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001306BLU)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-11)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/16 in Thick, Black (ZUSAESR-13)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001331BLU)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 40 in W, 68 in L, 1/16 in Thick, Black (CCB25-1/1640X68)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Yellow (1001327Y)
- VISUAL WORKPLACE Foam Tool Organizer, 1/4" Blue, 12"x24" (30-1520-1224-608)
- Zoro Select Foam Sheets