Shop All Foam Sheets
Zoro Select
Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/4 in Thick, Black
Mfr # ZUSAESR-17
Zoro # G7271356
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam EPDM
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAESR-17
- Zoro # G7271356
- UPC # 193005196929
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 1/2 in |
Length - Foam | 10 ft |
Length Tolerance | +/-1.00 in |
Length | 10 ft |
Width | 1/2 in |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 1/2 in x 10 ft |
Description
EPDM Strip, Material EPDM, Shape Strip, Grade Standard, Length 10 ft, Width 1/2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FKR1)
- ZORO SELECT Angle, Steel, 1/4 In T, 2 1/2 In Leg, 6 Ft (HA.25X2.5-72)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-233)
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 40A (BULK-RS-E40MIL-8)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black (ZUSAESR-57)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/16 in Thick, Black (ZUSAESR-13)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/85/850T)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 36 in L, 1/2 in Thick, Brown (ZUSA12CR10480-18)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/4 in Thick, Black (ZUSA-EVA-11)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black (CCNES-1/4F25-25)
- PROFESSIONAL PLASTICS Closd Cell 2.0 Densty Black Foam, 0.500 X 12.000 X 60.000 [Each] (SFOAMBK.500X12.000X60.0CC2LB)
- Zoro Select Foam Sheets